Motion
36914687

Made in USA
36914687

1-1/4" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 520 Max psi, 1.256" ID x 1.66" OD, Schedule 80, Gray
Mi Item #11684293
MFR #36914687
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914687

1-1/4" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 520 Max psi, 1.256" ID x 1.66" OD, Schedule 80, Gray
Mi Item #11684293
MFR #36914687

Mfr description
36914687 36914687 1-1/4" X 5' PVC SCH80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.2560 in
  • Outside Diameter
    1.6600 in
  • Pipe Size
    1-1/4 in

Details

  • Color
    Gray
  • Maximum Working Pressure
    520 psi
  • Schedule
    80
  • Style
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)