1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36914695
1-1/2" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 470 Max psi, 1.476" ID x 1.9" OD, Schedule 80, Gray
MI ITEM #
11684294
MFR #
36914695
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Pipe Products
Plastic Pipe Nipples
Made in USA 36914695
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36914695
1-1/2" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 470 Max psi, 1.476" ID x 1.9" OD, Schedule 80, Gray
MI ITEM #
11684294
MFR #
36914695
Mfr description
36914695 36914695 1-1/2" X 5' PVC SCH80
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
1.4760 in
Outside Diameter
1.9000 in
Pipe Size
1-1/2 in
Details
Color
Gray
Maximum Working Pressure
470 psi
Schedule
80
Style
Unthreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items