1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36914703
2" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 400 Max psi, 1.913" ID x 2-3/8" OD, Schedule 80, Gray
MI ITEM #
11684295
MFR #
36914703
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Pipe Products
Plastic Pipe Nipples
Made in USA 36914703
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36914703
2" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 400 Max psi, 1.913" ID x 2-3/8" OD, Schedule 80, Gray
MI ITEM #
11684295
MFR #
36914703
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inside Diameter
1.9130 in
Outside Diameter
2.3750 in
Pipe Size
2 in
Details
Color
Gray
Maximum Working Pressure
400 psi
Schedule
80
Style
Unthreaded
Overview
Mfr description
36914703 36914703 2" X 5' PVC SCH80 PIPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought