Motion
36914729

Made in USA
36914729

3" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 370 Max psi, 2.864" ID x 3-1/2" OD, Schedule 80, Gray
Mi Item #11684297
MFR #36914729
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914729

3" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 370 Max psi, 2.864" ID x 3-1/2" OD, Schedule 80, Gray
Mi Item #11684297
MFR #36914729

Mfr description
36914729 36914729 3" X 5' PVC SCH80 PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    2.8640 in
  • Outside Diameter
    3.5000 in
  • Pipe Size
    3 in

Details

  • Color
    Gray
  • Maximum Working Pressure
    370 psi
  • Schedule
    80
  • Style
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)