Motion
36914745

Made in USA
36914745

6" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 280 Max psi, 5.709" ID x 6-5/8" OD, Schedule 80, Gray
Mi Item #11684299
MFR #36914745
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36914745

6" Pipe, 60" Long PVC Unthreaded Plastic Pipe Nipple 280 Max psi, 5.709" ID x 6-5/8" OD, Schedule 80, Gray
Mi Item #11684299
MFR #36914745

Mfr description
36914745 36914745 6" X 5' PVC SCH80 PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    5.7090 in
  • Outside Diameter
    6.6250 in
  • Pipe Size
    6 in

Details

  • Color
    Gray
  • Maximum Working Pressure
    280 psi
  • Schedule
    80
  • Style
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)