Motion
36932069

Made in USA
36932069

36932069
Mi Item #11684302
MFR #36932069
Price$6,904.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36932069

36932069
Mi Item #11684302
MFR #36932069

Mfr description
36932069 36932069 1/8" CHARACTER NAMEPLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,904.13/each

Specifications

Dimensions

  • Character Size
    1/8
  • Marking Table Width
    5
  • Size
    1/8

Details

  • Character Capacity
    42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)