Motion
36932119

Made in USA
36932119

Letter Label Legend: B, English, 1" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684305
MFR #36932119
List Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36932119

Letter Label Legend: B, English, 1" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684305
MFR #36932119

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.48/each for your price

Overview

Mfr description
36932119 36932119 BLACK LETTER B 10PK 1"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    1 in
  • Graphics
    Message Only
  • Legend
    B
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text