Motion
36932382

Made in USA
36932382

Number Label Legend: 2, English, 1" Wide, Black, Pressure Sensitive Vinyl
Mi Item #11684331
MFR #36932382
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36932382

Number Label Legend: 2, English, 1" Wide, Black, Pressure Sensitive Vinyl
Mi Item #11684331
MFR #36932382

Mfr description
36932382 36932382 BLACK NUMBER 2 10PK 1"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • Height
    1 in

Details

  • Color
    Black
  • Graphics
    Message Only
  • Language
    English
  • Legend
    2
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Number
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)