1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36932416
Number Label Legend: 5, English, 1" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #
11684334
MFR #
36932416
Price
$6.48
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Signs and Labels
Made in USA 36932416
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36932416
Number Label Legend: 5, English, 1" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #
11684334
MFR #
36932416
Mfr description
36932416 36932416 BLACK NUMBER 5 10PK 1"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.48
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Details
Color
Black
Graphics
Message Only
Language
English
Legend
5
Material Type
Pressure Sensitive Vinyl
Message Type
Number
PSC Code
9905
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items