Motion
36932499

Made in USA
36932499

Letter Label Legend: Num. Set, English, 1" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684342
MFR #36932499
List Price$63.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36932499

Letter Label Legend: Num. Set, English, 1" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684342
MFR #36932499

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.70/each for your price

Overview

Mfr description
36932499 36932499 BLACK 100PC VINYL SET

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    1 in
  • Graphics
    Message Only
  • Legend
    Num. Set
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text