Motion
36932903

Made in USA
36932903

Letter Label Legend: A, English, 2" Wide, Black, Pressure Sensitive Vinyl
Mi Item #11684344
MFR #36932903
Price$7.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36932903

Letter Label Legend: A, English, 2" Wide, Black, Pressure Sensitive Vinyl
Mi Item #11684344
MFR #36932903

Mfr description
36932903 36932903 BLACK LETTER A 10PK 2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.28/each

Specifications

Dimensions

  • Height
    2 in

Details

  • Color
    Black
  • Graphics
    Message Only
  • Language
    English
  • Legend
    A
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)