Motion
36932937

Made in USA
36932937

Letter Label Legend: D, English, 2" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684347
MFR #36932937
Price$7.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36932937

Letter Label Legend: D, English, 2" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684347
MFR #36932937

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.28/each

Specifications

Dimensions

  • Height
    2 in

Details

  • Color
    Black
  • Graphics
    Message Only
  • Language
    English
  • Legend
    D
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Letter
  • PSC Code
    9905

Overview

Mfr description
36932937 36932937 BLACK LETTER D 10PK 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought