Motion
36933018

Made in USA
36933018

Letter Label Legend: L, English, 2" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684355
MFR #36933018
List Price$7.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36933018

Letter Label Legend: L, English, 2" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684355
MFR #36933018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.28/each for your price

Overview

Mfr description
36933018 36933018 BLACK LETTER L 10PK 2"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    2 in
  • Graphics
    Message Only
  • Legend
    L
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text