Motion
36933224

Made in USA
36933224

Number Label Legend: 6, English, 2" Wide, Black, Pressure Sensitive Vinyl
Mi Item #11684375
MFR #36933224
Price$7.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36933224

Number Label Legend: 6, English, 2" Wide, Black, Pressure Sensitive Vinyl
Mi Item #11684375
MFR #36933224

Mfr description
36933224 36933224 BLACK NUMBER 6 10PK SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.28/each

Specifications

Dimensions

  • Height
    2 in

Details

  • Color
    Black
  • Graphics
    Message Only
  • Language
    English
  • Legend
    6
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Number
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)