Motion
36933273

Made in USA
36933273

Letter Label Legend: Complete Set, English, 2" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684380
MFR #36933273
List Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36933273

Letter Label Legend: Complete Set, English, 2" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684380
MFR #36933273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$90.90/each for your price

Overview

Mfr description
36933273 36933273 BLACK 100 PC VINYL SET

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    2 in
  • Graphics
    Message Only
  • Legend
    Complete Set
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought