Motion
36933323

Made in USA
36933323

Letter Label Legend: C, English, 3" Wide, Black, Pressure Sensitive Vinyl
Mi Item #11684385
MFR #36933323
Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36933323

Letter Label Legend: C, English, 3" Wide, Black, Pressure Sensitive Vinyl
Mi Item #11684385
MFR #36933323

Mfr description
36933323 36933323 BLACK LETTER C 10PK 3"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.30/each

Specifications

Dimensions

  • Height
    3 in

Details

  • Color
    Black
  • Graphics
    Message Only
  • Language
    English
  • Legend
    C
  • Material Type
    Pressure Sensitive Vinyl
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)