1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36933588
Number Label Legend: 2, English, 3" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #
11684410
MFR #
36933588
Price
$10.30
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Signs and Labels
Made in USA 36933588
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36933588
Number Label Legend: 2, English, 3" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #
11684410
MFR #
36933588
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$10.30
/each
Qty
Add to Cart
Specifications
Dimensions
Height
3 in
Details
Color
Black
Graphics
Message Only
Language
English
Legend
2
Material Type
Pressure Sensitive Vinyl
Message Type
Number
PSC Code
9905
Overview
Mfr description
36933588 36933588 BLACK NUMBER 2 10PK 3"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought