Motion
36933604

Made in USA
36933604

Number Label Legend: 4, English, 3" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684412
MFR #36933604
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36933604

Number Label Legend: 4, English, 3" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684412
MFR #36933604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
36933604 36933604 BLACK NUMBER 4 10PK 3"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    3 in
  • Graphics
    Message Only
  • Legend
    4
  • PSC Code
    9905
  • Message Type
    Number

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought