Motion
36933612

Made in USA
36933612

Number Label Legend: 5, English, 3" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684413
MFR #36933612
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36933612

Number Label Legend: 5, English, 3" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684413
MFR #36933612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
36933612 36933612 BLACK NUMBER 5 10PK 3"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    3 in
  • Graphics
    Message Only
  • Legend
    5
  • PSC Code
    9905
  • Message Type
    Number

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought