Motion
36933679

Made in USA
36933679

Safety & Facility Signs & Label - 3 in High, Vinyl Backing Material
MI ITEM #11684419
MFR #36933679
List Price$115.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36933679

Safety & Facility Signs & Label - 3 in High, Vinyl Backing Material
MI ITEM #11684419
MFR #36933679

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$115.23/each for your price

Overview

Mfr description
36933679 36933679 BLACK 100PC VINYL SET

Specifications

  • Message Or Symbol
    Letter
  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    3 in
  • Graphics
    Message Only
  • Backing Material
    Vinyl
  • Legend
    Complete Set
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text