Overview
Mfr description
36933687 36933687 BLKA-Z SET-26 PKS-10 3
Specifications
- Material TypePressure Sensitive Vinyl
- LanguageEnglish
- ColorBlack
- Height3 in
- GraphicsMessage Only
- LegendLetter Set
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data