Motion
36933711

Made in USA
36933711

Letter Label Legend: B, English, 4" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684423
MFR #36933711
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36933711

Letter Label Legend: B, English, 4" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684423
MFR #36933711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36933711 36933711 BLACK LETTER B 10PK 4"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    4 in
  • Graphics
    Message Only
  • Legend
    B
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought