Overview
Mfr description
36933760 36933760 BLACK LETTER G 10PK 4"
Specifications
- Material TypePressure Sensitive Vinyl
- LanguageEnglish
- ColorBlack
- Height4 in
- GraphicsMessage Only
- LegendG
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data