Overview
Mfr description
36933786 36933786 BLACK LETTER I 10PK 4"
Specifications
- Material TypePressure Sensitive Vinyl
- LanguageEnglish
- ColorBlack
- Height4 in
- GraphicsMessage Only
- LegendI
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data