Motion
36933901

Made in USA
36933901

Letter Label Legend: T, English, 4" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684441
MFR #36933901
List Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36933901

Letter Label Legend: T, English, 4" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684441
MFR #36933901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.10/each for your price

Overview

Mfr description
36933901 36933901 BLACK LETTER T 10PK 4"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    4 in
  • Graphics
    Message Only
  • Legend
    T
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text