1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36934008
Number Label Legend: 4, English, 4" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #
11684451
MFR #
36934008
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Signs and Labels
Made in USA 36934008
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36934008
Number Label Legend: 4, English, 4" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #
11684451
MFR #
36934008
Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
4 in
Details
Color
Black
Graphics
Message Only
Language
English
Legend
4
Material Type
Pressure Sensitive Vinyl
Message Type
Number
PSC Code
9905
Overview
Mfr description
36934008 36934008 BLACK NUMBER 4 10PK 4"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought