Overview
Mfr description
36934073 36934073 BLACK 100PC VINYL SET
Specifications
- Material TypePressure Sensitive Vinyl
- LanguageEnglish
- ColorBlack
- Height4 in
- GraphicsMessage Only
- LegendComplete Set
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data