Motion
36934081

Made in USA
36934081

Safety & Facility Signs & Label - 4 in High, Vinyl Backing Material
Mi Item #11684459
MFR #36934081
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36934081

Safety & Facility Signs & Label - 4 in High, Vinyl Backing Material
Mi Item #11684459
MFR #36934081

Mfr description
36934081 36934081 BLKA-Z SET-26 PKS-10 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4 in

Details

  • Backing Material
    Vinyl
  • Color
    Black
  • Graphics
    Message Only
  • Language
    English
  • Legend
    Letter Set
  • Material Type
    Pressure Sensitive Vinyl
  • Message Or Symbol
    Letter
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)