Motion
36934669

Made in USA
36934669

Letter Label Legend: P, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684476
MFR #36934669
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36934669

Letter Label Legend: P, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684476
MFR #36934669

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36934669 36934669 BLACK LETTER P 10PK 6"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    6 in
  • Graphics
    Message Only
  • Legend
    P
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text