1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36934685
Letter Label Legend: R, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #
11684478
MFR #
36934685
Price
$27.55
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Signs and Labels
Made in USA 36934685
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36934685
Letter Label Legend: R, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #
11684478
MFR #
36934685
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$27.55
/each
Qty
Add to Cart
Specifications
Dimensions
Height
6 in
Details
Color
Black
Graphics
Message Only
Language
English
Legend
R
Material Type
Pressure Sensitive Vinyl
Message Type
Letter
PSC Code
9905
Overview
Mfr description
36934685 36934685 BLACK LETTER R 10PK 6"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought