Motion
36934701

Made in USA
36934701

Letter Label Legend: T, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684480
MFR #36934701
List Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36934701

Letter Label Legend: T, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684480
MFR #36934701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.55/each for your price

Overview

Mfr description
36934701 36934701 BLACK LETTER T 10PK 6"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    6 in
  • Graphics
    Message Only
  • Legend
    T
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text