Overview
Mfr description
36934743 36934743 BLACK LETTER X 10PK 6"
Specifications
- Material TypePressure Sensitive Vinyl
- LanguageEnglish
- ColorBlack
- Height6 in
- GraphicsMessage Only
- LegendX
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data