Overview
Mfr description
36934768 36934768 BLACK LETTER Z 10PK 6"
Specifications
- Material TypePressure Sensitive Vinyl
- LanguageEnglish
- ColorBlack
- Height6 in
- GraphicsMessage Only
- LegendZ
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data