Motion
36934784

Made in USA
36934784

Number Label Legend: 2, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684488
MFR #36934784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36934784

Number Label Legend: 2, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684488
MFR #36934784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36934784 36934784 BLACK NUMBER 2 10PK 6"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    6 in
  • Graphics
    Message Only
  • Legend
    2
  • PSC Code
    9905
  • Message Type
    Number

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought