Motion
36934818

Made in USA
36934818

Number Label Legend: 5, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684491
MFR #36934818
List Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36934818

Number Label Legend: 5, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684491
MFR #36934818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.55/each for your price

Overview

Mfr description
36934818 36934818 BLACK NUMBER 5 10PK 6"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    6 in
  • Graphics
    Message Only
  • Legend
    5
  • PSC Code
    9905
  • Message Type
    Number

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text