Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36934859

Number Label Legend: 9, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684495
MFR #36934859

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36934859 36934859 BLACK NUMBER 9 10PK 6"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    6 in
  • Graphics
    Message Only
  • Legend
    9
  • PSC Code
    9905
  • Message Type
    Number

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought