Motion
36934883

Made in USA
36934883

Letter Label Legend: Letter Set, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684498
MFR #36934883
List Price$370.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36934883

Letter Label Legend: Letter Set, English, 6" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684498
MFR #36934883

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$370.65/each for your price

Overview

Mfr description
36934883 36934883 BLKA-Z SET-26 PK-10 6"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    6 in
  • Graphics
    Message Only
  • Legend
    Letter Set
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text