Motion
36934958

Made in USA
36934958

Letter Label Legend: F, English, 8" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684505
MFR #36934958
List Price$51.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36934958

Letter Label Legend: F, English, 8" Wide, Black, Pressure Sensitive Vinyl
MI ITEM #11684505
MFR #36934958

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.58/each for your price

Overview

Mfr description
36934958 36934958 BLACK LETTER F 10PK 8"

Specifications

  • Material Type
    Pressure Sensitive Vinyl
  • Language
    English
  • Color
    Black
  • Height
    8 in
  • Graphics
    Message Only
  • Legend
    F
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought