Motion
36935690

Made in USA
36935690

Letter Label Legend: B, English, 2" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684540
MFR #36935690
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36935690

Letter Label Legend: B, English, 2" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684540
MFR #36935690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.40/each

Specifications

Dimensions

  • Height
    2 in

Details

  • Color
    White
  • Graphics
    Message Only
  • Language
    English
  • Legend
    B
  • Material Type
    Pressure Sensitive Reflective Film
  • Message Type
    Letter
  • PSC Code
    9905

Overview

Mfr description
36935690 36935690 WHITE LETTER B REFLECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought