Overview
Mfr description
36935971 36935971 WHITE LETTER 3 REFLECT
Specifications
- Material TypePressure Sensitive Reflective Film
- LanguageEnglish
- ColorWhite
- Height2 in
- GraphicsMessage Only
- Legend3
- PSC Code9905
- Message TypeNumber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data