Motion
36936144

Made in USA
36936144

Letter Label Legend: I, English, 3" Wide, White, Pressure Sensitive Reflective Film
Mi Item #11684584
MFR #36936144
Price$6.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36936144

Letter Label Legend: I, English, 3" Wide, White, Pressure Sensitive Reflective Film
Mi Item #11684584
MFR #36936144

Mfr description
36936144 36936144 WHITE LETTER I REFLECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.55/each

Specifications

Dimensions

  • Height
    3 in

Details

  • Color
    White
  • Graphics
    Message Only
  • Language
    English
  • Legend
    I
  • Material Type
    Pressure Sensitive Reflective Film
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)