Overview
Mfr description
36936466 36936466 WHITE LETTER C REFLECT
Specifications
- Material TypePressure Sensitive Reflective Film
- LanguageEnglish
- ColorWhite
- Height4 in
- GraphicsMessage Only
- LegendC
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data