Motion
36936540

Made in USA
36936540

Letter Label Legend: K, English, 4" Wide, White, Pressure Sensitive Reflective Film
Mi Item #11684623
MFR #36936540
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36936540

Letter Label Legend: K, English, 4" Wide, White, Pressure Sensitive Reflective Film
Mi Item #11684623
MFR #36936540

Mfr description
36936540 36936540 WHITE LETTER K REFLECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Height
    4 in

Details

  • Color
    White
  • Graphics
    Message Only
  • Language
    English
  • Legend
    K
  • Material Type
    Pressure Sensitive Reflective Film
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)