Motion
36936649

Made in USA
36936649

Letter Label Legend: T, English, 4" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684632
MFR #36936649
List Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36936649

Letter Label Legend: T, English, 4" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684632
MFR #36936649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.98/each for your price

Overview

Mfr description
36936649 36936649 WHITE LETTER T REFLECT

Specifications

  • Material Type
    Pressure Sensitive Reflective Film
  • Language
    English
  • Color
    White
  • Height
    4 in
  • Graphics
    Message Only
  • Legend
    T
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought