Motion
36936656

Made in USA
36936656

Letter Label Legend: U, English, 4" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684633
MFR #36936656
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36936656

Letter Label Legend: U, English, 4" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684633
MFR #36936656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36936656 36936656 WHITE LETTER U REFLECT

Specifications

  • Material Type
    Pressure Sensitive Reflective Film
  • Language
    English
  • Color
    White
  • Height
    4 in
  • Graphics
    Message Only
  • Legend
    U
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought