Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36937225

Letter Label Legend: C, English, 6" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684652
MFR #36937225

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36937225 36937225 WHITE LETTER C REFLECT

Specifications

  • Material Type
    Pressure Sensitive Reflective Film
  • Language
    English
  • Color
    White
  • Height
    6 in
  • Graphics
    Message Only
  • Legend
    C
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought