Motion
36937282

Made in USA
36937282

Letter Label Legend: I, English, 6" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684658
MFR #36937282
List Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36937282

Letter Label Legend: I, English, 6" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684658
MFR #36937282

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.25/each for your price

Overview

Mfr description
36937282 36937282 WHITE LETTER I REFLECT

Specifications

  • Material Type
    Pressure Sensitive Reflective Film
  • Language
    English
  • Color
    White
  • Height
    6 in
  • Graphics
    Message Only
  • Legend
    I
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text