Overview
Mfr description
36937308 36937308 WHITE LETTER K REFLECT
Specifications
- Material TypePressure Sensitive Reflective Film
- LanguageEnglish
- ColorWhite
- Height6 in
- GraphicsMessage Only
- LegendK
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data