Motion
36937365

Made in USA
36937365

Letter Label Legend: P, English, 6" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684666
MFR #36937365
Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36937365

Letter Label Legend: P, English, 6" Wide, White, Pressure Sensitive Reflective Film
MI ITEM #11684666
MFR #36937365

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.25/each

Specifications

Dimensions

  • Height
    6 in

Details

  • Color
    White
  • Graphics
    Message Only
  • Language
    English
  • Legend
    P
  • Material Type
    Pressure Sensitive Reflective Film
  • Message Type
    Letter
  • PSC Code
    9905

Overview

Mfr description
36937365 36937365 WHITE LETTER P REFLECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought