Overview
Mfr description
36937522 36937522 WHITE NUMBER 6 REFLECT
Specifications
- Material TypePressure Sensitive Reflective Film
- LanguageEnglish
- ColorWhite
- Height6 in
- GraphicsMessage Only
- Legend6
- PSC Code9905
- Message TypeNumber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data